Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket

  • Mfr # SID23127

  • Zoro # G3979139


product price: $13.29
/ea

Key Features

SAE or Metric
Metric
Socket Type
Deep Impact
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID23127
Zoro #
G3979139
UPC #
020209056431
Country of Origin
Taiwan, Province of China

Dimensions

Size
27 mm
Socket Depth
Deep

Details

Item
Deep Impact
SAE or Metric
Metric
Socket Type
Deep Impact

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • •6-point socket opening provides an exact fit for hex fasteners
  • •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
  • •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.