Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 31 mm Deep 6-Point Socket

  • Mfr # SHD23131

  • Zoro # G7730285


product price: $12.00
/ea

Key Features

Size
31 mm
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD23131
Zoro #
G7730285
UPC #
020209032886
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
31 mm
Length
3.02 in.
Width
1.66 in.
Socket Opening Size
31 mm
Well Depth
1.34 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Socket Type
Deep
Weight
0.93 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.