Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black)

  • Mfr # ORG24307

  • Zoro # G201928735


product price: $9.45
/ea

Key Features

Overall Length
6.9 in.
Material
Polymer
Width
1.0 in.
Color
Black
Height
0.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG24307
Zoro #
G201928735
UPC #
020209997338
Country of Origin
United States

Dimensions

Overall Length
6.9 in.
Width
1.0 in.
Height
0.8 in.
Usable Length
3.5 in.

Details

Material
Polymer
Color
Black

Description

Slide the drive end of any 1/2 inch drive crowfoot wrench onto the TEKTON 3/8 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key for compact and portable organization. The key is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.