Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket

  • Mfr # SHD23022

  • Zoro # G7730547


product price: $10.75
/ea

Key Features

Size
7/8 in
SAE or Metric
SAE
Number of Points
6
Length
3.02 in.
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD23022
Zoro #
G7730547
UPC #
020209032534
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
7/8 in
Length
3.02 in.
Width
1.19 in.
Socket Opening Size
7/8 in.
Well Depth
1.34 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Measurement Type
SAE
Weight
0.49 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 7/8 I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.