Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 9 mm 6-Point Impact Socket

  • Mfr # SID22109

  • Zoro # G3981044


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

SAE or Metric
Metric
Socket Type
Shallow Impact
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID22109
Zoro #
G3981044
UPC #
020209057315
Country of Origin
Taiwan, Province of China

Dimensions

Size
9 mm
Socket Depth
Shallow

Details

Item
Shallow Impact
SAE or Metric
Metric
Socket Type
Shallow Impact

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • •6-point socket opening provides an exact fit for hex fasteners
  • •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • •Detent pin hole on one side allows user to choose whether to engage a pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.