Zoro Homepage

1/2 Inch Drive x 9/32 Inch Hex Impact Bit Socket

  • Mfr # SIB22207

  • Zoro # G700618182


product price: $7.99
/ea

Key Features

Drive Size
1/2 in.
Overall Length
2.95 in.
SAE or Metric
SAE
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB22207
Zoro #
G700618182
UPC #
020209999301
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Overall Length
2.95 in.
Socket Size
9/32 in
Drive End Diameter
0.94 in.
Exposed Bit Length
1.5 in.
Pin Hole Diameter
5.3 mm
Tip Size
9/32 in.

Details

Item
Hex Impact Bit Socket
SAE or Metric
SAE
Material
Steel
Color
Black
Hex Shank Across Points
0.35 in.

Description

TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.