Zoro Homepage

1/2 Inch Drive x E24 External Star Impact Socket

  • Mfr # SID22424

  • Zoro # G000618257


product price: $8.49
/ea

Key Features

Drive Size
1/2 in.
Overall Length
1.50 in.
Material
Steel
Color
Black
Socket End Diameter
1.10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID22424
Zoro #
G000618257
UPC #
020209053126
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Overall Length
1.50 in.
Socket Size
E24
Socket End Diameter
1.10 in.
Well Depth
0.54 in.
Pin Hole Diameter
5.3 mm
Drive End Diameter
1.10 in.
Socket Depth
Shallow

Details

Material
Steel
Color
Black
Type
Shallow External Star
Item
Shallow Impact Socket

Description

TEKTON impact external star sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Their internal 6-lobe geometry is designed for a high-torque fit that resists slipping. Made of high-performing 6140 Cr-V steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.