Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Impact Bit Socket

  • Mfr # SIB29218

  • Zoro # G109910429


product price: $10.00
/ea

Key Features

Drive Size
1/2 in
Finish
Manganese Phosphate
Type
Impact Triple Square Bit
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB29218
Zoro #
G109910429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size
MT18

Details

Finish
Manganese Phosphate
Type
Impact Triple Square Bit
Impact Rated
Yes

Description

TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.


  • •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • •Triple square (XZN) S2 steel bit tip is machined to precise tolerances for strong engagement with fastener heads
  • •Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • •Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
  • •Detent pin hole on one side allows the user to choose whether to engage the pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.