Zoro Homepage

1/2 Inch Drive x T60 Torx Impact Bit Socket

  • Mfr # SIB24260

  • Zoro # G500618252


product price: $9.00
/ea

Key Features

Drive Size
1/2 in.
Overall Length
2.95 in.
Color
Black
Material
Steel
Hex Shank Across Points
0.54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB24260
Zoro #
G500618252
UPC #
020209998274
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Overall Length
2.95 in.
Socket Size
T60
Tip Size
T60
Drive End Diameter
0.94 in.
Exposed Bit Length
1.5 in.
Pin Hole Diameter
5.3 mm

Details

Color
Black
Material
Steel
Hex Shank Across Points
0.54 in.

Description

TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.