Zoro Homepage

1/2 Inch High-Torque Black Oxide Blade Nut Driver

  • Mfr # 26868

  • Zoro # G8870640


product price: $8.99
/ea

Key Features

Weight
0.31 lb.
Width
1.5 in.
Bell Max. Depth
1 in.
Exposed Blade Length
3 in.
Shaft Diameter
0.435 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26868
Zoro #
G8870640
UPC #
020209268681
Country of Origin
United States

Dimensions

Width
1.5 in.
Bell Max. Depth
1 in.
Exposed Blade Length
3 in.
Shaft Diameter
0.435 in.
Length
7.7 in.
Bell Diameter
0.679 in.
Handle Length
4.7 in.

Details

Item
Nut Driver 1/2"
Weight
0.31 lb.

Description

Nut Driver 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.