Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mm Stubby Combination Wrench

  • Mfr # 18067

  • Zoro # G8866921


product price: $6.00
/ea
Sold in multiples of 3 for $18.00

Key Features

Overall Length
4.2 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
12 mm Stubby Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18067
Zoro #
G8866921
UPC #
020209003916
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.2 in.
Head Size
12mm
Height
0.4 in.
Width
1 in.

Details

Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
12 mm Stubby Combination Wrench
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Weight
0.09 lb.
Point Style
12-Point
Measurement Type
Metric
Opening Angle (Deg.)
15°

Description

Stubby Combination Wrench 12mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.