
12-Tool 4 mm Bit Rail Set, 2-Piece
Mfr # ODB90000
Zoro # G416180294
product price: $6.00
/eaSold in multiples of 2 for $12.00
Key Features
For Use With
4mm Bits
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ODB90000
Zoro #
G416180294
UPC #
20209086865
Country of Origin
Taiwan, Province of China
Details
Item
Bit Rail
For Use With
4mm Bits
Color
Black
Description
Tekton bit rails have a soft, secure hold on bits. The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed. The rails can also stand upright on a flat surface, making the tip types easier to see. Each rail is 3.2 x 0.5 x 0.5 inches. The bit slots are 0.4 inches deep.
- 12 Bit Slots – Slots on the rail can hold up to 12 4 mm bits
- Rails Grip Bits – The flexible rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed
- Stand Upright – The rails can stand upright on a flat surface, making the tip types easier to see
- Bit Rail Dimensions – Each rail is 3.2 x 0.5 x 0.5-inches
- Bit Slot Depth – The bit slot is 0.4 inches deep
- 2-pc. 12-tool 4 mm bit rails
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.