Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

127pc 1/4, 3/8 Inch Drive Socket, Ratchet, Screwdriver, and Pliers Set in Modular Stacking Tool Box

  • Mfr # OLB99006

  • Zoro # G922721226


product price: $816.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Tool Families Included
Sockets, Ratchets, Wrenches, Screwdrivers, Pliers
Includes
Modular Stacking Drawers and Racks
Tool Storage Included
Yes
Number of Pieces
127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB99006
Zoro #
G922721226
UPC #
020209096055
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in

Details

SAE or Metric
SAE, Metric
Tool Families Included
Sockets, Ratchets, Wrenches, Screwdrivers, Pliers
Includes
Modular Stacking Drawers and Racks
Tool Storage Included
Yes
Number of Pieces
127
Primary Application
Mechanics
Standards
ASME, ISO

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes a range of 6-point sockets and accessories, screwdrivers, and pliers in a stacking tool box and open top drawers with stacking drawer racks. The handle on the top of the stacking tool box allows all three components to be carried together. The handles on the side of the stacking drawer racks provide stability when latching components together. Press both side handles in and lift up to remove the drawer rack from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. To remove the drawer from the rack, lift up to pull the drawer out. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.