Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 mm Flex Head 12-Point Ratcheting Combination Wrench

  • Mfr # WRC26413

  • Zoro # G610757421


product price: $18.00
/ea

Key Features

Finish
Satin Chrome
SAE or Metric
Metric
Head Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC26413
Zoro #
G610757421
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13 mm

Details

Finish
Satin Chrome
SAE or Metric
Metric
Item
Ratcheting Wrench
Head Type
Flexible

Description

Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.