Zoro Homepage
This item is Discontinued.
Tekton 13 Piece SAE L-Shaped, Hex Key Set 25232

13 Piece SAE L-Shaped, Hex Key Set (Discontinued)

  • Mfr # 25232
  • Zoro # G8860070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25232
Zoro #
G8860070
UPC #
020209252321
Country of Origin
China

Dimensions

Tip Size
3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Length
7.1 in.
Length Family
Long
Sizes"cluded
3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Container Width
2.9 in
Container Height
1 in.

Details

Item
Lng Arm Hex Key Wrn Set,3/64-3/8",13pcs.
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shaped
Finish
black oxide
Includes
13-pc. long arm hex key wrenches: 3/64, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
Weight
0.83 lb.
Material
Steel

Description

Lng Arm Hex Key Wrn Set,3/64-3/8 In.,13pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.