Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Black (5/16-1 in.)

  • Mfr # ORG26113

  • Zoro # G101928743


product price: $11.00
/ea

Key Features

Material
Polymer
Color
Black
Width (In.)
2.5 in.
Length (In.)
8.6 in.
Height (In.)
1.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG26113
Zoro #
G101928743
UPC #
020209994283
Country of Origin
United States

Dimensions

Width (In.)
2.5 in.
Length (In.)
8.6 in.
Height (In.)
1.9 in.

Details

Item
Crowfoot Wrench
Material
Polymer
Color
Black

Description

The TEKTON 13-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack is custom designed to hold USA-made TEKTON crowfoot wrenches (other brands not compatible). The rack’s compact footprint keeps the crowfoot wrenches easily accessible, without taking up much space. Each slot in the rack has a molded size marking for clear identification. The rack is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.