Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-Tool Hex L-Key Holder (0.050-3/8 in.)

  • Mfr # OKH31101

  • Zoro # G310369856


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Length
3 in
Width
3.5 in
Color
Black
Depth
0.7 in
Size
0.050-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKH31101
Zoro #
G310369856
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Width
3.5 in
Depth
0.7 in
Size
0.050-3/8 in

Details

Color
Black
Features
13 self-aligning hex key slots

Description

The TEKTON 13-tool L-key holder is a low profile organization solution for your L-keys that provides easy access to each tool without having to move others out of the way. Holder slots are uniquely shaped to guide the head of each L-key into alignment with the others. Molded size markings under each slot help you quickly identify L-key sizes.


  • Quick Access œ We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way
  • Low-Profile Organization œ L-keys can be faced to the side for a flat, low-profile organization solution
  • Self-Aligning Key Slots œ The slots are uniquely shaped to guide the head of each L-key into alignment with the others
  • Durable Material œ The holder provides a firm, flexible grip and resists cracking or breaking
  • Holds 13 TEKTON hex L-keys (not included, see TEKTON KLX91102)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.