Zoro Homepage

13-Tool Star T-Handle Key Metal Stand (T6-T50)

  • Mfr # OKH64501

  • Zoro # G710369760


product price: $17.15
/ea

Key Features

Material
Steel
Includes
Stamped size markings
Color
Black
For Use With
T-Handle Keys
Features
Slots matched to hex geometry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKH64501
Zoro #
G710369760
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Fits
T6-T50
Material
Steel
Includes
Stamped size markings
Color
Black
For Use With
T-Handle Keys
Features
Slots matched to hex geometry

Description

  • •Easy-to-use – Our custom T-handle stand is designed to guide each key into its slot, making it easy to return your tools to their places
  • •Slots Match to Hex Geometry – Each slot is intentionally designed to perfectly match the geometry of its corresponding hex key
  • •Quick Size Identification – Each slot has a stamped size marking, allowing for quick and easy size identification
  • •Mounts to Bench Top – Three holes on the bottom of the stand allow for mounting to a bench top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.