Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130-Degree Pick 1/8 Inch x 3 Inch

  • Mfr # PNH21109

  • Zoro # G614129835


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Steel
Finish
Black Oxide
Tip Style
130-Degree Pick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21109
Zoro #
G614129835
UPC #
020209076484
Country of Origin
United States

Details

Item
130-Degree Pick
Material
Steel
Finish
Black Oxide
Tip Style
130-Degree Pick

Description

The Tekton 130-Degree Pick 1/8 Inch x 3 Inch is a pick that is best suited for precision applications, including reaching up and over obstructions to scrape and pull. The pick features a tip that comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 5054 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • Best for Precision Applications œ Reach up and over obstructions to scrape or pull
  • 130-Degree Pick Geometry œ Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out œ Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle œ The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Manufactured in Michigan œ Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.