Shop TEKTON

13/16 Inch Service Wrench

  • Mfr # WSE14321
  • Zoro # G522841102

product price: 
$
18.89
/ea

Key Features

Overall Length
5 1/2 in
Size
13/16 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Material
Chromium Molybdenum Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14321
Zoro #
G522841102
UPC #
020209086346
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Size
13/16 in
Overall Width
1 1/2 in
Head Size
13/16 in
Wrench Length Style
Standard
Head Thickness
15/64 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Item
Open End Wrench
Material
Chromium Molybdenum Steel
Ratcheting
No
Head Offset Angle
15 Degrees
Head Type
Offset
Handle Color
Nickel
Weight
0.17 lb
Measurement Type
SAE
Standards
ASME B107
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Reversing
No
Insulated
No
Tether Style
Not Tether Capable
Handle Type
Standard
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 13/16 in, Overall Length 5 1/2 in, 15 Degrees , Head Thickness 15/64 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.