
1/4, 3/8, 1/2, 3/4 Inch Drive Adapter/Reducer Set with Rail 7-Piece
Mfr # SHA99119
Zoro # G616444905
product price: $50.00
/eaKey Features
Drive Size
1/4, 3/8, 1/2, 3/4
Includes
Extensions and Accessories
Number of Pieces
7
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHA99119
Zoro #
G616444905
UPC #
20209088906
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4, 3/8, 1/2, 3/4
Details
Includes
Extensions and Accessories
Number of Pieces
7
Finish
Chrome
Description
Tekton hand drive adapters and reducers allow you to expand your range. An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. This set includes 1/4, 3/8, 1/2, and 3/4 inch drive adapters and 3/8, 1/2, and 3/4 inch drive reducers. Detent grooves and beveled edges on each tool provide a smooth and secure connection with the drive tool. The 3/4 inch drive F x 1 inch drive M adapter and the 3/4 inch drive F x 1/2 inch drive M reducer have a drilled through-hole that allows the ability to lock onto a drive tang with a retaining pin. This set includes rail organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.