Zoro Homepage

1/4, 3/8, 1/2, 3/4 Inch Drive Impact Adapter/Reducer Set 7-Piece

  • Mfr # SIA99027

  • Zoro # G615914096


product price: $47.00
/ea

Key Features

Finish
Manganese Phosphate
Impact Rated
Yes
Number of Pieces
7
Includes
Extensions, adapter, reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA99027
Zoro #
G615914096
UPC #
020209081020
Country of Origin
Taiwan, Province of China

Details

Finish
Manganese Phosphate
Impact Rated
Yes
Number of Pieces
7
Includes
Extensions, adapter, reducer

Description

Tekton impact extensions and adapters allow you to expand your range. An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. This set includes 1/4, 3/8, 1/2, and 3/4 inch drive impact adapters and 3/8, 1/2, and 3/4 inch drive impact reducers. The 1/4, 3/8, and 1/2 inch drive accessories have a spring-loaded ball detent that lightly secures the socket by engaging its through hole. The 3/4 inch drive accessories have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection. All items work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Expand Your Range – An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
  • Ball Detent Retention – The 1/4, 3/8, and 1/2 inch drive accessories have a spring-loaded ball detent that lightly secures the socket by engaging its through hole
  • Pin Detent Retention – The end of the 3/4 inch drive accessories have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • 1/4 in. drive (F) x 3/8 in. (m) adapter
  • 3/8 in. drive (F) x 1/2 in. (m) adapter
  • 3/8 in. drive (F) x 1/4 in. (m) reducer
  • 1/2 in. drive (F) x 3/8 in. (m) reducer
  • 3/4 inch drive (F) x 1 inch (m) adapter
  • 3/4 inch drive (F) x 1/2 inch (m) reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.