Tekton
1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Red)
Mfr # OST77158
Zoro # G7735508
original price:
$36.65
7% off
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.7 in.
- Width 5.3 in.
- Height 1.3 in.
- Weight 1.13 lb.
- Socket Depth 0.9"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Saw Blade .035X3/4X79 46Tp, 3/4" W, 0.035" Thick (86690LPB72360)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (218022)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- TEKTON 30-Tool Wrench Organizer Rails (Forward & Reverse) (ORG25630)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- TEKTON 19-Tool Combination Wrench Organizer Rack (Red) (ORG29219)
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- TEKTON 20-Tool Modular Slotted Organizer Set, Black (OTM92120)
- POWERBUILT Magnetic Tray 5-1/2"X 9 1/2" (648357)
- Tekton Tool Storage Accessories