Tekton
1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Gray)
Mfr # OST77358
Zoro # G7735343
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.7 in.
- Width 5.3 in.
- Height 1.3 in.
- Includes 1-pc. 1/4 in. drive socket rail: 18 in. ; 1-pc. 3/8 in. drive socket rail: 18 in. ; 1-pc. 1/2 in. drive socket rail: 18 in. ; 1-pc. socket rail tray
- Weight 1.13 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- RIDGID Screw, 3/8 X 1 Soc Set (88265)
- ARTU 6" L x Medium TPI Metal Cutting Tungsten Carbide Grit Reciprocating Saw Blade (01810)
- PICA Dry Longlife Automatic Pencil and Special Hard for Joiners refill Leads, 10 graphite H Bundle (30405)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- Tekton Tool Storage Accessories