Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4, 3/8, 1/2 In Dr. German Auto Torx, Triple Square, TR Triple Square and E-Star Socket Set w/Rails

  • Mfr # SKT93900

  • Zoro # G514739783


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4, 3/8, 1/2 in
Includes
Socket Clips, Rails, and Tray
Socket Type
Torx, Triple Square, External Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT93900
Zoro #
G514739783
UPC #
020209083574
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2 in

Details

Item
Socket Set
Includes
Socket Clips, Rails, and Tray
Socket Type
Torx, Triple Square, External Star

Description

This Tekton external star, Torx, and tamper resistant Torx bit socket set is ideal for German auto repair. E-Star sockets have an an internal six-lobe geometry is designed for a high-torque fit that resists slipping. Torx and hex bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners. All sockets are permanently impressed with large die-stamped markings that can't wear off. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •Ideal for German Auto Repair – This set includes a wide range of external star, Torx, and TR Torx bit sockets that are commonly used for servicing german cars
  • •Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
  • •Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •9-pc. 1/4 in. drive torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27; 5-pc. 3/8 in. drive torx bit sockets: T30, T40, T45, T47, T50; 4-pc. 1/2 in. drive torx bit sockets: T55, T60, T70, T80
  • •10-pc. 3/8 in. drive external star sockets: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16; 4-pc. 1/2 in. drive external star sockets: E18, E20, E22, E24
  • •8-pc. 3/8 in. drive tamper torx bit sockets: M4, M5, M6, M7, M8, M9, M10, M12; 3-pc. 1/2 in. drive tamper torx bit sockets: MT14, MT16, MT18
  • •3-pc. socket rails
  • •3-pc. rail trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.