Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4, 3/8, 1/2 Inch Drive 12-Point Socket Set with Rails and Trays 214-Piece

  • Mfr # SHD99203

  • Zoro # G716090064


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Steel
Measurement Type
Metric, SAE
Number of Pieces
214
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD99203
Zoro #
G716090064
UPC #
020209070987
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size Range
4 mm - 38 mm, 5/32 in to 1-1/2 in
Socket Length
1 in, 2 in, 3 in
Socket Depth
Shallow and Deep
Deep Socket Style/Size
Deep 12-Point: 1/2 in
Deep Socket Sizes
1/2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)

Details

Finish
Chrome
Material
Steel
Item
Socket Set
Measurement Type
Metric, SAE
Number of Pieces
214
Drive Type
Hand
SAE or Metric
SAE, Metric
Includes
(19) 1/2 in Socket Set, (19) Deep Socket Set, (29) 10 to 38 mm Deep Socket Set, (29) 10 to 38 mm Socket Set, (50) 1/4 in Socket Set, (68) 3/8 in Socket Set
Includes Non-Marring
Non-Marring Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Product Type
Hand Socket Sets
Tether Status
Not Tether Capable
Number of Standard Sockets
50
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Socket Shape
12-Point
Fastener-Holding Type
Friction
Series
12-Point Standard and Deep Socket Set
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Flex Socket Count/Style
(0) 12-Point
Number of Deep Sockets
48
Includes Flex Sockets
Flex Sockets Not Included

Description

The Tekton 1/4, 3/8, 1/2 Inch Drive 12-Point Socket Set with Rails (214-Piece) includes every socket in both standard and deep length from 5/32 to 1-1/2 inch and 4 to 38 mm with no skipped sizes. 12-point socket openings provide an exact fit and maximum contact with hex, double hex, and square fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Large size markings are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Small deep-length sizes feature fully stepped shoulders, providing greater reach into tight, recessed areas. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.


  • 12-Point Socket Opening – Provides an exact fit and maximum contact for hex, double hex, and square fasteners
  • Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
  • Socket Rails – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rails
  • 50-pc. 1/4 in. drive standard and deep 12-point sockets: 5/32 - 9/16 in., 4 - 15-mm
  • 68-pc. 3/8 in. drive standard and deep 12-point sockets: 1/4 - 1 in., 6 - 24-mm
  • 96-pc. 1/2 in. drive standard and deep 12-point sockets: 3/8 - 1-1/2 in., 10 - 38-mm
  • 10-pc. 18 in. socket rails
  • 4-pc. 18 in. rail trays
  • 4-pc. 13 in. socket rails
  • 2-pc. 13 in. rail trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.