Zoro Homepage

1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails, 37-Piece 4-38 mm

  • Mfr # SHD99206

  • Zoro # G014739931


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4, 3/8, 1/2 in
Number of Pieces
37
Includes
Socket Clips, Rails, and Tray
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD99206
Zoro #
G014739931
UPC #
020209083550
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2 in
Socket Depth
Shallow

Details

Number of Pieces
37
Includes
Socket Clips, Rails, and Tray

Description

Tekton 6-point sockets have an opening that provides an exact fit and maximum contact for hex fasteners. Each socket is marked with large stamped markings that are permanently impressed into the material by a roll-stamp die and are clearly visible due to their deep outline. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the socket clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • •Large Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • •Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior is protected against rust with clear coat
  • •Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •8-pc. 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9 mm
  • •10-pc. 3/8 in. drive 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • •19-pc. 1/2 in. drive 6-point sockets: 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38 mm
  • •3-pc. socket rails
  • •3-pc. rail trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.