Zoro Homepage

1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails and Trays 214-Piece

  • Mfr # SHD99202

  • Zoro # G616090065


product price: $675.00
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Drive Type
Hand
Socket Size Range
4 mm - 38 mm, 5/32 in to 1-1/2 in
Includes
(19) 1/2 in Socket Set, (19) Deep Socket Set, (29) 10 to 38 mm Deep Socket Set, (29) 10 to 38 mm Socket Set, (50) 1/4 in Socket Set, (68) 3/8 in Socket Set
Measurement Type
Metric, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD99202
Zoro #
G616090065
UPC #
020209060018
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
4 mm - 38 mm, 5/32 in to 1-1/2 in
Drive Size
1/4 in, 3/8 in, 1/2 in
Deep Socket Sizes
1/2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 in, 2 in, 3 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in
Socket Depth
Shallow and Deep

Details

SAE or Metric
SAE, Metric
Drive Type
Hand
Includes
(19) 1/2 in Socket Set, (19) Deep Socket Set, (29) 10 to 38 mm Deep Socket Set, (29) 10 to 38 mm Socket Set, (50) 1/4 in Socket Set, (68) 3/8 in Socket Set
Measurement Type
Metric, SAE
Finish
Chrome
Material
Steel
Number of Pieces
214
Item
Socket Set
Fastener-Holding Type
Friction
Includes Standard Sockets
Standard Sockets Included
Series
6-Point Standard and Deep Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Flex Socket Count/Style
(0) 6-Point
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
48
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
50
Includes Thin Wall
No Thin Wall
Product Type
Hand Socket Sets

Description

The Tekton 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails includes every socket in both standard and deep length from 5/32 to 1-1/2 inch and 4 to 38 mm with no skipped sizes. 6-point socket openings provide an exact fit and maximum contact with hex fasteners. Large size markings are die-stamped and permanently impressed into the material. Deep-length sockets feature fully-stepped shoulders for reaching into tight, recessed areas. Portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.


  • 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
  • Socket Rails – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rails
  • 50-pc. 1/4 in. drive standard and deep 6-point sockets: 5/32 - 9/16 in., 4 - 15-mm
  • 68-pc. 3/8 in. drive standard and deep 6-point sockets: 1/4 - 1 in., 6 - 24-mm
  • 96-pc. 1/2 in. drive standard and deep 6-point sockets: 3/8 - 1-1/2 in., 10 - 38-mm
  • 10-pc. 18 in. socket rails
  • 4-pc. 18 in. rail trays
  • 4-pc. 13 in. socket rails
  • 2-pc. 13 in. rail trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.