Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4, 3/8, 1/2 Inch Drive Assorted Bit Styles Socket Set with Cases 248-Piece

  • Mfr # SHB99301

  • Zoro # G716444911


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
248
SAE or Metric
SAE, Metric, Torx
Finish
Chrome
Material
Steel
Drive Size
1/4 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB99301
Zoro #
G716444911
UPC #
20209082126
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in

Details

Number of Pieces
248
SAE or Metric
SAE, Metric, Torx
Finish
Chrome
Material
Steel

Description

The Tekton 1/4, 3/8, and 1/2 inch drive bit socket set includes hex, ball end hex, Torx, TR Torx, Phillips, slotted, square, and TR triple square bit sockets in standard and long lengths. Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to exact tolerances for precise engagement with fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. This set includes five carrying cases made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.