Zoro Homepage

1/4, 3/8, 1/2 Inch Drive Bit Socket Sets with Cases 198-Piece

  • Mfr # SHB99300

  • Zoro # G415914111


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in, 1/2 in
Number of Pieces
198
Finish
Chrome
SAE or Metric
SAE, Metric, Torx
Includes
1/4, 3/8, 1/2 Inch Drive Bit Socket Sets with Cases 198-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB99300
Zoro #
G415914111
UPC #
020209071021
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in

Details

Item
Bit Socket Set
Number of Pieces
198
Finish
Chrome
SAE or Metric
SAE, Metric, Torx
Includes
1/4, 3/8, 1/2 Inch Drive Bit Socket Sets with Cases 198-Piece

Description

The Tekton 1/4, 3/8, 1/2 Inch Drive bit socket set includes hex, Torx, TR Torx, Phillips, slotted, square, and TR triple square bit sockets in standard and long lengths. Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to exact tolerances for precise engagement with fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. This set includes three carrying cases that are made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.


  • Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • Carrying Cases – Made from a high-density polyethylene material and withstands exposure to common lubricants, fuels, and solvents
  • 44-pc. 1/4 inch drive bit socket set
  • 110-pc. 3/8 inch drive bit socket set
  • 44-pc. 1/2 inch drive bit socket set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.