Zoro Homepage

1/4, 3/8, 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 26-Piece 5/32-1-1/2 in.

  • Mfr # SHD99205

  • Zoro # G914739932


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4, 3/8, 1/2 in
Number of Pieces
26
Includes
Socket Clips, Rails, and Tray
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD99205
Zoro #
G914739932
UPC #
020209083543
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2 in
Socket Depth
Deep

Details

Number of Pieces
26
Includes
Socket Clips, Rails, and Tray

Description

Tekton 6-point sockets have an opening that provides an exact fit and maximum contact for hex fasteners. Narrowed diameter stretches to the base of the socket on small, deep-length sizes. This provides greater reach into tight, recessed areas. Each socket is marked with large stamped markings that are permanently impressed into the material by a roll-stamp die and are clearly visible due to their deep outline. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the socket clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • •Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
  • •Large Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • •Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •7-pc. 1/4 in. drive deep 6-point sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32 in.
  • •7-pc. 3/8 in. drive deep 6-point sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • •12-pc. 1/2 in. drive deep 6-point sockets: 13/16, 7/8, 15/16, 18, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
  • •2-pc. socket rails
  • •2-pc. rail trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.