Zoro Homepage

1/4, 3/8, 1/2 Inch Drive Hex Bit Socket Set with Rail, 22-Piece 2-19 mm

  • Mfr # SHB99102

  • Zoro # G114739824


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4, 3/8, 1/2 in
Number of Pieces
22
Finish
Chrome
SAE or Metric
Metric
Includes
Socket Clips and Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB99102
Zoro #
G114739824
UPC #
020209083499
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2 in

Details

Item
Bit Socket Set
Number of Pieces
22
Finish
Chrome
SAE or Metric
Metric
Includes
Socket Clips and Rail
Socket Type
Hex Bit
Tip Type
Hex

Description

Tekton hex bit sockets are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners. The bits are pressed directly into the socket for a straight, permanent connection that won't loosen over time or stress. Each bit is marked with large stamped markings that are permanently impressed into the material by a roll-stamp die and are clearly visible due to their deep outline. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •Strong, Precise Hex Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with hex fasteners
  • •Straight, Permanent Connection – The bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • •Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • •Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •8-pc. 1/4 in. drive hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5 mm
  • •5-pc. 3/8 in. drive hex bit sockets: 6, 7, 8, 9, 10 mm
  • •9-pc. 1/2 in. drive hex bit sockets: 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • •socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.