Zoro Homepage

1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set (196-Tool)

  • Mfr # OST97902

  • Zoro # G710369784


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Sockets
Features
Twist-to-lock socket clips
Includes
196 tools; 16 rails; 8 trays
Type
Tool Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST97902
Zoro #
G710369784
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4, 3/8, 1/2"

Details

Item
1/4, 3/8, 1/2 Inch Drive Socket Rail and Tray Set 196-Tool
Material
Plastic
For Use With
Sockets
Features
Twist-to-lock socket clips
Includes
196 tools; 16 rails; 8 trays
Type
Tool Organizer

Description

  • •Organize your sockets and save space in tool cabinet drawers with this modular system of rails and trays
  • •Place sockets onto the clips to store them loosely, or twist them onto the clips to lock them in place
  • •Keyhole slot on the end of each rail mounts to a wall or workbench
  • •The rails lock into the trays and are released by using the button beside the keyhole latch
  • •Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.