Tekton
1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Red)
Mfr # OST72128
Zoro # G7735386
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.7 in.
- Width 3.7 in.
- Height 1.1 in.
- Includes 1-pc. 1/4 in. drive socket rail: 13 in. ; 1-pc. 3/8 in. drive socket rail: 13 in. ; 1-pc. socket rail tray
- Socket Depth 0.9"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 1/4" (82534)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4S--21)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Point Type: Split Point (KFDRSD1-1/2)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- TEKTON Pliers Organizer Rack, 10-Slot (ORG41210)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- TEKTON 1/4, 3/8 Inch Drive Socket Rails & 13 Inch Tray (Black) (OST72228)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- Tekton Tool Storage Accessories