Zoro Homepage

1/4'' Drive 12-Point Impact Socket Set with Case, 35-Piece, 4-17 mm

  • Mfr # SID90405

  • Zoro # G115263120


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
35
Finish
Manganese Phosphate
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90405
Zoro #
G115263120
UPC #
020209076415
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
4 - 17 mm
Socket Depth
Shallow and Deep

Details

Item
Impact Socket Set
Number of Pieces
35
Finish
Manganese Phosphate
Material
Steel
Measurement Type
Metric
Output Type
12 pt

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes a carrying case made of high-density polyethylene that withstands common lubricants, fuels, and solvents.


  • •Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • •Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • •Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •Carrying Case – Made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents
  • •16-pc. 1/4 in. drive 12-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 mm
  • •16-pc. 1/4 in. drive deep 12-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17 mm
  • •2-pc. 1/4 in. drive impact extensions: 3, 6 in.
  • •1/4 in. drive universal joint
  • •carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.