Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Drive Impact All Accessories Set, 5-Piece

  • Mfr # SIA90001

  • Zoro # G215263068


product price: $26.00
/ea

Key Features

Drive Size
1/4 in
Finish
Manganese Phosphate
Material
Steel
Includes
3, 6, 9 in. impact extensions; universal joint; 1/4 x 3/8 in. impact adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA90001
Zoro #
G215263068
UPC #
020209078358
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Impact Accessories Set
Finish
Manganese Phosphate
Material
Steel
Includes
3, 6, 9 in. impact extensions; universal joint; 1/4 x 3/8 in. impact adapter

Description

Tekton impact drive extensions extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. The extension works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This extension has a corrosion-resistant manganese phosphate coating.


  • •Three Extension Lengths – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • •Pinless Universal Joint – Reach around obstructions and access fasteners at an angle; the joint rotates smoothly and continuously at a maximum 30-degree angle
  • •Adapter – Attach the adapter to your 1/4 inch drive tools and connect it to 3/8 inch drive sockets
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole allow for compatibility with both drive tool anvil types
  • •Corrosion-Resistant Coating – All items in this set have a corrosion-resistant manganese phosphate coating
  • •3-pc. 1/4 in. drive impact extensions: 3, 6, 9 in.
  • •1/4 in. drive universal joint
  • •1/4 in. (F) x 3/8 in. (M) adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.