Zoro Homepage

1/4'' Drive Impact Universal Joint

  • Mfr # SIA02100

  • Zoro # G815263109


product price: $9.15
/ea

Key Features

Drive Size
1/4 in
Finish
Manganese Phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA02100
Zoro #
G815263109
UPC #
020209078334
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Impact Universal Joint
Finish
Manganese Phosphate
Material
Steel

Description

Tekton impact drive universal joints offer access at an angle. Attach a universal joint to your impact tool to reach around obstructions and access fasteners at an angle. The joint rotates smoothly and continuously at up to a 30-degree angle. Our ball-and-socket-style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The universal joint comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease NLGI 2 with Syncolon PTFE. Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The universal joint works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This universal joint has a corrosion-resistant manganese phosphate coating.


  • •Access at an Angle – Attach a universal joint to your impact tool to reach around obstructions and access fasteners at an angle
  • •30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • •6-Sided Pinless Joint – Our ball-and-socket-style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • •Corrosion-Resistant Coating – The universal joint is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.