Tekton
1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black)
Mfr # OSR01213
Zoro # G7735395
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.1 in.
- Width 1.1 in.
- Height 0.9 in.
- Weight 0.09 lb.
- Drive Size 1/4"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- BSC PREFERRED 6'' 2 Phillips Bit (DPH26P1)
- EVOLUTION 21/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC21/32L)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Red) (OST77158)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- TEKTON 30-Tool Wrench Organizer Rails (Forward & Reverse) (ORG25630)
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- STALWART 4-Tier Power Tool Organizer Shelving (75-TS2004)
- Tekton Tool Storage Accessories