Zoro Homepage

1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray)

  • Mfr # OSR02315

  • Zoro # G7735334


product price: $10.00
/ea

Key Features

Features
Socket Rail
Drive Type
Ratchet
Length
13.1 in.
Drive Size
1/4"
Socket Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR02315
Zoro #
G7735334
UPC #
020209050118
Country of Origin
United States

Dimensions

Length
13.1 in.
Drive Size
1/4"
Socket Depth
0.9"
Width
1.1 in.
Slot Width
0.2 in.
Hole Diameter
0.35 in.
Rail Height
0.4 in.
Height
0.9 in.

Details

Item
Socket Rail
Features
Socket Rail
Drive Type
Ratchet
SAE or Metric
SAE
Weight
0.13 lb.

Description

Socket Organizer Set 1/4 Inch Drive x 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.