Zoro Homepage

1/4'' Drive x 12 mm 6-Point Impact Socket

  • Mfr # SID02112

  • Zoro # G515263065


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Output Type
6 pt
Material
Steel
Socket Type
Shallow Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID02112
Zoro #
G515263065
UPC #
020209078600
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
12 mm
Socket Depth
Shallow

Details

Item
Shallow Impact Socket
SAE or Metric
Metric
Finish
Manganese Phosphate
Output Type
6 pt
Material
Steel
Socket Type
Shallow Impact

Description

Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.


  • •Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • •Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • •Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •High-Performing Steel Alloys – This socket is made from 6140 Chromium-Vanadium (Cr-V) and has a corrosion-resistant manganese phosphate coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.