Zoro Homepage

1/4'' Drive x 3'' Bit Ratchet

  • Mfr # SRH71003

  • Zoro # G515263119


product price: $21.99
/ea

Key Features

Drive Size
1/4 in
Number of Geared Teeth
72
Head Style
Pear
Overall Length
3 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH71003
Zoro #
G515263119
UPC #
020209073223
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
3 in

Details

Item
Bit Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Material
Steel
Reversing
Yes

Description

Tekton 1/4 Inch Bit Ratchets have a C-shaped metal retaining clip to provide a friction fit to grip the bit, and is compatible with the most common retention groove types. The bit ratchet complements our High Torque 1/4 Inch Bit Driver, providing a low-profile, high-leverage bit driving solution for access in spots with low overhead clearance. The 72-tooth gear has a 5-degree swing arc, and the single half-moon pawl maintains 12 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The tapered neck provides traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort. We name our ratchets according to their effective working length, which is measured from the center of the bit receiver to the end of the handle.


  • •Low Profile Access – The bit ratchet complements our High Torque 1/4 Inch Bit Driver, providing a low-profile, high-leverage bit driving solution for access in spots with low overhead clearance
  • •Compatible with 1/4 Inch Hex Bits – Our bit ratchet uses a C-shaped metal retaining clip to provide a friction fit to retain the bit; compatible with the most common retention groove types
  • •72-Tooth Gear = 5-Degree Swing Arc – The single half-moon pawl maintains 12 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • •Sleek, Comfortable Handle – The tapered neck provides traction and control for any finger placement, and the pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort
  • •Working Handle Length – We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.