Zoro Homepage

1/4'' Drive x 6'' Impact Extension

  • Mfr # SIA01106

  • Zoro # G015263107


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
Manganese Phosphate
Drive Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA01106
Zoro #
G015263107
UPC #
020209078310
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Drive Size
1/4 in

Details

Finish
Manganese Phosphate
Material
Steel

Description

Tekton impact drive extensions extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. The extension works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This extension has a corrosion-resistant manganese phosphate coating.


  • •Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • •Smooth Walls – Smooth walls without grooves inside the drive end allows for use with friction ring anvils
  • •Detent Pin Hole – A detent pin hole on one side of the extension allows for use with detent pin anvils
  • •High-Performing Steel Alloys – The extension is made from 6140 Chromium-Vanadium (Cr-V) steel
  • •Corrosion-Resistant Coating – The extension is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.