Zoro Homepage

1/4 in, 3/8 in, 1/2 in Drive Impact Socket Set, Metric, SAE, 230 pcs

  • Mfr # SID99200

  • Zoro # G816090148


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Measurement Type
Metric, SAE
Includes
(230) Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID99200
Zoro #
G816090148
UPC #
020209084953
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
4 mm - 38 mm, 5/32 in to 1-1/2 in
Socket Depth
Deep, Standard
Deep Socket Sizes
1/2 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in
Socket Length
1 in, 2 in, 3 in

Details

Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Measurement Type
Metric, SAE
Includes
(230) Sockets
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Number of Pieces
230
Item
Impact Socket Set
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Drive Type
Impact
Flex Socket Count/Style
(0) 6-Point
Includes Socket Bits
Socket Bits Not Included
Series
6-Point Standard and Deep Socket Set
Product Type
Impact Socket Sets
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Number of Deep Sockets
52

Description

Impact Socket Set, Standard Socket Count/Style (115) 6-Point, Deep Socket Count/Style (115) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, Flex Socket Count/Style (0) 6-Point, Impact, Drive Size 1/4 in, 3/8 in, 1/2 in, Metric, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.