Zoro Homepage

1/4 in Drive 90 Geared Teeth Pear Hand Ratchet, Polished

  • Mfr # SRH21006

  • Zoro # G916090420


product price: $40.00
/ea

Key Features

Head Style
Pear
Material
Steel
Head Width
1 in
Number of Geared Teeth
90
Standards
ASME B107.110-2019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH21006
Zoro #
G916090420
UPC #
020209009659
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
1 in
Drive Size
1/4 in
Overall Length
6 in
Head Thickness
25/64 in
Head Depth
13/16 in

Details

Head Style
Pear
Item
Hand Ratchet
Material
Steel
Number of Geared Teeth
90
Standards
ASME B107.110-2019
Reversing
Reversible
Measurement Type
SAE
Finish
Polished
Grip Style
Plain
Includes Insulation
Not Insulated
Ratchet Type
Standard
Head Type
Flexible
Head Shape
Pear
Includes Ratcheting
Ratcheting Included
Series
Standard Length
Flex Range of Motion
180 Degrees
Tether Status
Not Tether Capable
Arc Swing - Minimum
4 Degrees
Includes Quick-Release
Quick-Release Not Included

Description

Tekton 1/4 inch drive flex head ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The flex head moves 180-degrees, snapping into 9 different detent angles. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. The handle's finger groove has pronounced interior edges for traction and control with any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: length, width, and height. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.


  • 180o Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.