Zoro Homepage

1/4 in Drive Impact Socket Set, Metric, 16 pcs

  • Mfr # SID90106

  • Zoro # G916090284


product price: $52.00
/ea

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
SAE or Metric
Metric
Finish
Manganese Phosphate
Includes
(16) Sockets, 13 in Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90106
Zoro #
G916090284
UPC #
020209083857
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Standard 12-Point: 4 mm
Standard Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
Socket Size Range
4 mm to 17 mm
Socket Depth
Shallow
Socket Length
1 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)

Details

Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
SAE or Metric
Metric
Finish
Manganese Phosphate
Includes
(16) Sockets, 13 in Socket Rail
Measurement Type
Metric
Number of Pieces
16
Item
Impact Socket Set
Includes Standard Sockets
Standard Sockets Included
Material
Steel
Includes Thin Wall
No Thin Wall
Number of Standard Sockets
16
Container Type
Rail
Drive Type
Impact
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Tether Status
Not Tether Capable
Socket Shape
12-Point
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
(0) 12-Point
Includes Locking
Locking Not Included
Series
12-Point Standard Socket Set
Fastener-Holding Type
Friction

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 16-pc. 1/4 in. drive 12-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17-mm
  • 13 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.