Zoro Homepage

1/4 in Drive Impact Socket Set, Metric, 16 pcs

  • Mfr # SID90107

  • Zoro # G516090370


product price: $62.55
/ea

Key Features

Includes Standard Sockets
Standard Sockets Not Included
Includes
(16) Sockets, 13 in Socket Rail
Includes Deep Sockets
Deep Sockets Included
Measurement Type
Metric
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90107
Zoro #
G516090370
UPC #
020209083864
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
4 mm to 17 mm
Socket Depth
Deep
Deep Socket Style/Size
Deep 12-Point: 10 mm, Deep 12-Point: 11 mm, Deep 12-Point: 12 mm, Deep 12-Point: 13 mm, Deep 12-Point: 14 mm, Deep 12-Point: 15 mm, Deep 12-Point: 16 mm, Deep 12-Point: 17 mm, Deep 12-Point: 4 mm, Deep 12-Point: 4.5 mm, Deep 12-Point: 5 mm, Deep 12-Point: 5.5 mm, Deep 12-Point: 6 mm, Deep 12-Point: 7 mm, Deep 12-Point: 8 mm, Deep 12-Point: 9 mm
Deep Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
Socket Length
2 in

Details

Includes Standard Sockets
Standard Sockets Not Included
Includes
(16) Sockets, 13 in Socket Rail
Includes Deep Sockets
Deep Sockets Included
Measurement Type
Metric
Item
Impact Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Material
Steel
Number of Pieces
16
Finish
Manganese Phosphate
SAE or Metric
Metric
Fastener-Holding Type
Friction
Flex Socket Count/Style
(0) 12-Point
Drive Type
Impact
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Number of Deep Sockets
16
Socket Shape
12-Point
Tether Status
Not Tether Capable
Series
12-Point Deep Socket Set
Container Type
Rail
Product Type
Impact Socket Sets
Includes Non-Marring
Non-Marring Not Included

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 16-pc. 1/4 in. drive deep 12-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17-mm
  • 13 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.