Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Impact Socket Set, Metric, 32 pcs

  • Mfr # SID90201

  • Zoro # G316090280


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Includes Standard Sockets
Standard Sockets Included
Finish
Manganese Phosphate
Measurement Type
Metric
SAE or Metric
Metric
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90201
Zoro #
G316090280
UPC #
020209083888
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Length
1 in, 2 in
Socket Depth
Shallow and Deep
Socket Size
10 mm (Deep), 10 mm (Standard), 11 mm (Deep), 11 mm (Standard), 12 mm (Deep), 12 mm (Standard), 13 mm (Deep), 13 mm (Standard), 14 mm (Deep), 14 mm (Standard), 15 mm (Deep), 15 mm (Standard), 16 mm (Deep), 16 mm (Standard), 17 mm (Deep), 17 mm (Standard), 4 mm (Deep), 4 mm (Standard), 4.5 mm (Deep), 4.5 mm (Standard), 5 mm (Deep), 5 mm (Standard), 5.5 mm (Deep), 5.5 mm (Standard), 6 mm (Deep), 6 mm (Standard), 7 mm (Deep), 7 mm (Standard), 8 mm (Deep), 8 mm (Standard), 9 mm (Deep), 9 mm (Standard)
Deep Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Standard 6-Point: 4 mm
Standard Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm
Deep Socket Style/Size
Deep 6-Point: 10 mm, Deep 6-Point: 11 mm, Deep 6-Point: 12 mm, Deep 6-Point: 13 mm, Deep 6-Point: 14 mm, Deep 6-Point: 15 mm, Deep 6-Point: 16 mm, Deep 6-Point: 17 mm, Deep 6-Point: 4 mm, Deep 6-Point: 4.5 mm, Deep 6-Point: 5 mm, Deep 6-Point: 5.5 mm, Deep 6-Point: 6 mm, Deep 6-Point: 7 mm, Deep 6-Point: 8 mm, Deep 6-Point: 9 mm
Socket Size Range
4 mm to 17 mm

Details

Includes Standard Sockets
Standard Sockets Included
Item
Impact Socket Set
Finish
Manganese Phosphate
Measurement Type
Metric
SAE or Metric
Metric
Includes Deep Sockets
Deep Sockets Included
Includes
(2) 13 in Socket Rail, (32) Sockets, 2-Rail Tray
Number of Pieces
32
Includes Flex Sockets
Flex Sockets Not Included
Material
Steel
Product Type
Impact Socket Sets
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Series
6-Point Standard and Deep Socket Set
Flex Socket Count/Style
(0) 6-Point
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Number of Deep Sockets
16
Number of Standard Sockets
16
Includes Insulation
Not Insulated
Drive Type
Impact
Includes Locking
Locking Not Included
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 16-pc. 1/4 in. drive 6-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17-mm
  • 16-pc. 1/4 in. drive deep 6-point impact sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17-mm
  • 2-pc. 13 inch socket rails
  • rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.