Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Impact Socket Set, SAE, 13 pcs

  • Mfr # SID90105

  • Zoro # G716090507


product price: $53.15
/ea

Key Features

Measurement Type
SAE
Includes
(13) Sockets, Socket Rail
SAE or Metric
SAE
Number of Pieces
13
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID90105
Zoro #
G716090507
UPC #
020209083840
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size Range
5/32 in to 11/16 in
Deep Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 3/16 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/32 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/32 in, Deep 12-Point: 9/16 in, Deep 12-Point: 9/32 in
Socket Length
2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Depth
Deep

Details

Measurement Type
SAE
Includes
(13) Sockets, Socket Rail
SAE or Metric
SAE
Item
Impact Socket Set
Number of Pieces
13
Material
Steel
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Not Included
Finish
Manganese Phosphate
Flex Socket Count/Style
(0) 12-Point
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Socket Shape
12-Point
Number of Deep Sockets
13
Includes Insulation
Not Insulated
Drive Type
Impact
Series
12-Point Deep Socket Set
Product Type
Impact Socket Sets

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 13-pc. 1/4 in. drive deep 12-point impact sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 in.
  • 13 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.