Zoro Homepage

1/4 in Drive Impact Socket Set, SAE, 26 pcs

  • Mfr # SID90200

  • Zoro # G816090506


product price: $83.95
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Drive Size
1/4 in
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90200
Zoro #
G816090506
UPC #
020209083871
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 in, 2 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 6-Point: 5/32 in
Socket Size Range
5/32 in to 11/16 in
Deep Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, Deep 6-Point: 1/4 in, Deep 6-Point: 11/16 in, Deep 6-Point: 11/32 in, Deep 6-Point: 3/16 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/32 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/32 in, Deep 6-Point: 9/16 in, Deep 6-Point: 9/32 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Socket Depth
Shallow and Deep

Details

SAE or Metric
SAE
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Material
Steel
Item
Impact Socket Set
Includes
(2) Socket Rail, (26) Sockets, 2-Rail Tray
Includes Standard Sockets
Standard Sockets Included
Number of Pieces
26
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket Sets
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included
Socket Shape
6-Point
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Number of Deep Sockets
13
Number of Standard Sockets
13
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Series
6-Point Standard and Deep Socket Set
Flex Socket Count/Style
(0) 6-Point

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 13-pc. 1/4 in. drive 6-point impact sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 in.
  • 13-pc. 1/4 in. drive deep 6-point impact sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 in.
  • 2-pc. 13 inch socket rails
  • rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.