Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive Impact Socket Set, SAE, 26 pcs

  • Mfr # SID90203

  • Zoro # G816090483


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Includes Deep Sockets
Deep Sockets Included
Finish
Manganese Phosphate
SAE or Metric
SAE
Includes Standard Sockets
Standard Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID90203
Zoro #
G816090483
UPC #
020209083901
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 12-Point: 5/32 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 3/16 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/32 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/32 in, Deep 12-Point: 9/16 in, Deep 12-Point: 9/32 in
Socket Length
1 in, 2 in
Deep Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
5/32 in to 11/16 in
Socket Depth
Shallow and Deep

Details

Includes Deep Sockets
Deep Sockets Included
Finish
Manganese Phosphate
SAE or Metric
SAE
Includes Standard Sockets
Standard Sockets Included
Includes
(2) Socket Rail, (26) Sockets, 2-Rail Tray
Number of Pieces
26
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
Material
Steel
Item
Impact Socket Set
Socket Shape
12-Point
Product Type
Impact Socket Sets
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
(0) 12-Point
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included
Series
12-Point Standard and Deep Socket Set
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Number of Standard Sockets
13
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Number of Deep Sockets
13
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Tekton impact drive sockets have two size markingsboth a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Socket Organization Rails and Tray – The twist-to lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 13-pc. 1/4 in. drive 12-point impact sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 in.
  • 13-pc. 1/4 in. drive deep 12-point impact sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 in.
  • 2-pc. 13 inch socket rails
  • rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.